KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 23-5/8 In. L, 6-5/8 In. W, 4 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G1978812| Mfr #: QSB106BR

$5.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Height: 4"
Item: Shelf Bin
Volume Capacity: 0.28 cu. ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1978812 Mfr #: QSB106BR
Inside Height: 4"Item: Shelf Bin
Volume Capacity: 0.28 cu. ft.No. of Divider Slots Long: 0
Green Environmental Attribute: 100% Post-Consumer Recycled ContentLoad Capacity: 50 lb.
Inside Length: 22-1/8"Use Divider No.: Mfr. No. DSB102/104/106
Outside Height: 6-5/8"Outside Length: 4"
ESD Conductive: NoMaterial: Polypropylene/Polyethylene
Outside Width: 23-5/8"No. of Divider Slots Short: 7
Color: BlackInside Width: 5-1/2"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 4 In., Outside Width 23-5/8 In., Outside Height 6-5/8 In., Inside Length 22-1/8 In., Inside Width 5-1/2 In., Inside Height 4 In., Volume Capacity 0.28 cu. ft., Load Capacity 50 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DSB102/104/106, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews