Shelf Bin, 23-5/8 In. L, 8-3/8 In. W, 4 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G0443134| Mfr #: QSB114BR

$7.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.Color: BlackInside Length: 22-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0443134 Mfr #: QSB114BR
Load Capacity: 50 lb.Color: Black
Inside Length: 22-1/8"ESD Conductive: No
Material: Polypropylene/PolyethyleneNo. of Divider Slots Long: 0
Inside Height: 4"Outside Length: 4"
Outside Height: 8-3/8"Item: Shelf Bin
Use Divider No.: Mfr. No. DSB107/108/114Green Environmental Attribute: 100% Post-Consumer Recycled Content
Volume Capacity: 0.36 cu. ft.Inside Width: 7-1/8"
Outside Width: 23-5/8"No. of Divider Slots Short: 7
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Length 4 In., Outside Width 23-5/8 In., Outside Height 8-3/8 In., Inside Length 22-1/8 In., Inside Width 7-1/8 In., Inside Height 4 In., Volume Capacity 0.36 cu. ft., Load Capacity 50 lb., Material Polypropylene/Polyethylene, Color Black, Use Divider No. Mfr. No. DSB107/108/114, No. of Divider Slots Long 0, No. of Divider Slots Short 7, ESD Conductive No

Reviews