KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shelf Bin, 23-5/8 In. L, 8-3/8 In. W, 6 In H

QUANTUM STORAGE SYSTEMS| Zoro #: G2466703| Mfr #: QSB214YL

$17.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 50 lb.
Outside Width: 8-3/8"
Outside Length: 23-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2466703 Mfr #: QSB214YL
Load Capacity: 50 lb.Outside Width: 8-3/8"
Outside Length: 23-5/8"No. of Divider Slots Short: 7
No. of Divider Slots Long: 0Material: polypropylene
Use with Grainger Divider No.: 2ZMR4ESD Conductive: No
Volume Capacity: 0.54 cu. ft.Inside Width: 7-1/8"
Item: Shelf BinUse Divider No.: Mfr. No. DSB207/208/214
Inside Length: 22-1/8"Inside Height: 6"
Color: YellowOutside Height: 6"
Country of Origin (subject to change): United States

Description

Shelf Bin, Outside Width 8 3/8 In, Outside Height 6 In, Outside Depth 23 5/8 In, Inside Width 7 1/8 In, Inside Height 6 In, Inside Depth 22 1/8 In, Load Capacity 50 Lb, Material Polypropylene, Color Yellow, Divider Color Black, Use Divider No G0353744

Reviews