Quantum Storage Systems
Stack & Nest Storage Container, 3.7 gal, 18 in L, 11 in W, 6 in H, Clear, Polypropylene
Mfr # SNT180CL
Zoro # G2189273
product price: $16.59
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 18 in
- Overall Width 11 in
- Type Nest and Stack
- Volume Capacity 3.7 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information

- Brand Quantum Storage Systems
- MFR # SNT180CL
- Zoro # G2189273
- UPC # 651588335352
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Height | 6 in |
Overall Length | 18 in |
Overall Width | 11 in |
Inside Length | 16 in |
Inside Width | 10 in |
Inside Height | 5-7/8 in |
Details
Type | Nest and Stack |
Volume Capacity | 3.7 gal |
Material | Polypropylene |
Color | Clear |
Item | Stack & Nest Storage Container |
Stacking Capacity | 100 lbs |
For Use With | Mfr No. LID181 |
Nestable | Yes |
Shape | Rectangle |
Weight Capacity | 45 lbs |
Stackable | Yes |
Series | SNT180 |
Maximum Operating Temperature | 135 Degrees F |
NSF Certified | No |
Resistant To | Chemicals, Corrosion, Water |
Container Wall Type | Solid |
Minimum Operating Temperature | -20 Degrees F |
Container Bottom Type | Solid |
Description
Stack and Nest Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Clear, Nestable Yes, Overall Height 6 in, Overall Length 18 in, Overall Width 11 in, Resistant To Chemicals, Corrosion, Water, Stackable Yes, Stacking Capacity 100 lb, Volume Capacity 3.7 gal, Weight Capacity 45 lb, NSF Certified No, Bottom Inside Length 15 1/4 in, Bottom Inside Width 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Collapsible Bulk Container, Plastic, 47 cu ft Volume Capacity (BN4845512010000)
- LITTLE GIANT Machine Table, 36" W, 24" (MT1-2436-24-3R)
- PORTA-KING 4-Wall Modular In-Plant Office, 8 ft H, 32 ft W, 12 ft D, White (VK1DW-WCM 12'X32' 4-WALL)
- ZORO SELECT Mobile Workbench Cabinet, 200 lb., 68 in. (49Y116)
- QUANTUM STORAGE SYSTEMS Stack & Nest Storage Container, 5.7 gal, 18 in L, 11 in W, 9 in H, Clear, Polypropylene (SNT185CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Storage Container, 12.7 gal, 19-1/2 in L, 15-1/2 in W, 13 in H, Clear, Polypropylene (SNT195CL)
- QUANTUM STORAGE SYSTEMS Stack & Nest Storage Container, 6 gal, 19-1/2 in L, 13-1/2 in W, 8 in H, Clear, Polypropylene (SNT200CL)
- QUANTUM STORAGE SYSTEMS Cross Stack Storage Container, 9.8 gal, 23-3/4 in L, 17-1/4 in W, 8 in H, Gray, Polypropylene (TUB2417-8GY)
- QUANTUM STORAGE SYSTEMS Stack & Nest Storage Container, 12.7 gal, 19-1/2 in L, 15-1/2 in W, 13 in H, Blue, Polyethylene (SNT195BL)
- QUANTUM STORAGE SYSTEMS Storage Tote, 17-1/4 in L, 11 in W, 8 in H, Gray, Polypropylene (TUB1711-8GY)
- HOMZ Stackable Storage Tote W/ Lid, 7.7 gal, 16-1/4 in L, 13 in W, 12-1/8 in H, Clear, Polypropylene (3430GRPRCL.08)
- MFG TRAY Stack & Nest Storage Container, 0.9 gal, 9-3/4 in L, 6-1/8 in W, 4-1/2 in H, Blue (9261085268)