- Home
- /
- Storage & Workspace
- /
- Storage Bins, Boxes & Totes
- /
- Storage Bins
- /
- Stacking Ultra Bin, 10"x5"x5", Yel, PK8
Quantum Storage Systems
Stacking Ultra Bin, 10"x5"x5", Yel, PK8
- Zoro #: G6509881
- Mfr #: K-QUS230YL-8
Tap to zoom
Hover or click to zoom
$49.81
pkg. of 8 ($6.23/ea)
- Item: Hang and Stack Bins
- Color: Yellow
- Material: Polypropylene
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $49.81
Quantum Storage Systems #K-QUS230YL-8 Specifications
- Zoro #: G6509881
- Mfr #: K-QUS230YL-8
- Item: Hang and Stack Bins
- Color: Yellow
- Material: Polypropylene
- ESD Conductive: No
- Volume Capacity: 0.17 cu ft
- Load Capacity: 30 lb.
- Outside Width: 5-1/2"
- Outside Height: 5"
- Outside Length: 10-7/8"
- Total Number of Bins: 8
- Drawer Depth: 10-1/4"
- Bin Color: Yellow
- Country of Origin (subject to change): United States
Description
Stacking Ultra Bin,10 In.x5 In.x5 In.,Yel,PK8, Package Quantity 8
Reviews of Quantum Storage Systems #K-QUS230YL-8
Explore more
- QUANTUM STORAGE SYSTEMS Green Hang and Stack Bin, 18"L x 8-1/4"W x 9"H QUS265GN
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Blue QUS250BL**
- QUANTUM STORAGE SYSTEMS Red Shelf Bin, 17-7/8"L x 6-5/8"W x 6"H QSB204RD
- QUANTUM STORAGE SYSTEMS Pick Rack, 65 lb. Load Cap., Ivory QUS236IV
- QUANTUM STORAGE SYSTEMS Blue Storage Containers 23-7/8" x 8-1/4" x 7" H K-QUS950BL-4
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Green QUS230GN**
- QUANTUM STORAGE SYSTEMS Plastic Stack & Hang Bin, 8-1/4"W x 18"D x 9"H, Green QUS265GN
- QUANTUM STORAGE SYSTEMS Red Drawer Bin, 11-5/8"L x 5-9/16"W x 4-5/8"H QED601RD
- LUXOR Stackable Storage Bins - 4 Large MBS-BIN-4L
- Quantum Storage Systems Storage Bins