Quantum Storage Systems

Stacking Ultra Bin, 7"x4"x3", Red, PK20

Quantum Storage Systems Stacking Ultra Bin, 7"x4"x3", Red, PK20 K-QUS220RD-20
Hover or click to zoom Tap to zoom
  • Load Capacity: 10 lb
  • Material: Polypropylene
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.05 cu ft
  • ESD Conductive: No
  • Depth: 6-3/4 in
  • Overall Height: 3 in
  • Overall Length: 7-3/8 in
See full product details
$56.61
pkg. of 20 ($2.83/ea)

Subtotal: $56.61

Quantum Storage Systems #K-QUS220RD-20 Specifications

  • Color: Red
  • Load Capacity: 10 lb
  • Material: Polypropylene
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.05 cu ft
  • ESD Conductive: No
  • Depth: 6-3/4 in
  • Overall Height: 3 in
  • Overall Length: 7-3/8 in
  • Overall Width: 4-1/8 in
  • Number of Pieces: 20 Bins
  • Package Quantity: 20
  • Country of Origin (subject to change): United States

Description

Stacking Ultra Bin,7 In.x4 In.x3 In.,Red,PK20, Package Quantity 20

Reviews of Quantum Storage Systems #K-QUS220RD-20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.