Quantum Storage Systems

Hang & Stack Storage Bin, Yellow, Polypropylene, 10 lb Load Capacity, 20 PK

Quantum Storage Systems Hang & Stack Storage Bin,  Yellow,  Polypropylene,  10 lb Load Capacity,  20 PK K-QUS220YL-20
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: 10 lb
  • Material: Polypropylene
  • Overall Length: 7-3/8 in
  • Overall Height: 3 in
  • Overall Width: 4-1/8 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.05 cu ft
  • ESD Conductive: No
See full product details
$50.58
Pk of 20, $2.53/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage Systems #K-QUS220YL-20 Specifications

  • Color: Yellow
  • Load Capacity: 10 lb
  • Material: Polypropylene
  • Overall Length: 7-3/8 in
  • Overall Height: 3 in
  • Overall Width: 4-1/8 in
  • Item: Hang & Stack Storage Bin
  • Volume Capacity: 0.05 cu ft
  • ESD Conductive: No
  • Depth: 6-3/4 in
  • Number of Pieces: 20 Bins
  • Package Quantity: 20
  • Country of Origin (subject to change): United States

Description

Stacking Ultra Bin,7-3/8 in x 4-1/8 x 3 in,Yel,PK20, Package Quantity 20

Reviews of Quantum Storage Systems #K-QUS220YL-20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.