Shop All Storage Bins
Quantum Storage Systems
Storage Bin, Polypropylene, 11 in W, 7 in H, 23-7/8 in L, Red
Mfr # K-QUS952RD-1
Zoro # G6510030
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 100 lb
- Material Polypropylene
- Overall Length 23-7/8 in
- Overall Width 11 in
- Overall Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quantum Storage Systems
- MFR # K-QUS952RD-1
- Zoro # G6510030
- UPC # 651588295335
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 23-7/8 in |
Overall Width | 11 in |
Overall Height | 7 in |
Details
Color | Red |
Load Capacity | 100 lb |
Material | Polypropylene |
Item | Storage Bin |
Volume Capacity | 0.8 cu ft |
ESD Conductive | No |
Type | Hulk Container |
Description
The QUANTUM STORAGE SYSTEMS - K-QUS952RD-1 Storage Bin is a Hulk Container type with an overall length of 23-7/8 inches, a height of 7 inches, and a width of 11 inches. These dimensions make it suitable for accommodating various items while ensuring efficient use of space. It has a volume capacity of 0.8 cubic feet which provides ample storage room without being overly bulky or cumbersome.
This storage bin is crafted from polypropylene material that offers durability and resilience against wear and tear. Its red color gives it visibility in cluttered environments, making it easier to locate stored items when needed. Despite its robust construction, the bin boasts a load capacity of up to 100 pounds, demonstrating its ability to hold heavy materials securely.
Please note that this item does not have ESD Conductive properties. The QUANTUM STORAGE SYSTEMS - K-QUS952RD-1 Storage Bin is built to provide reliable storage solutions for small businesses looking for practicality and longevity in their organizational tools.
This storage bin is crafted from polypropylene material that offers durability and resilience against wear and tear. Its red color gives it visibility in cluttered environments, making it easier to locate stored items when needed. Despite its robust construction, the bin boasts a load capacity of up to 100 pounds, demonstrating its ability to hold heavy materials securely.
Please note that this item does not have ESD Conductive properties. The QUANTUM STORAGE SYSTEMS - K-QUS952RD-1 Storage Bin is built to provide reliable storage solutions for small businesses looking for practicality and longevity in their organizational tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Top Mount 10 S, Bi-Fold Door Hanger Assy (2059)
- COMPONENT HARDWARE Zinc Plated Steel Double Prong Pot Hook (J77-4420)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WST1-3060-36)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 11 in W, 7 in H, 23-7/8 in L, Blue (K-QUS952BL-1)
- QUANTUM STORAGE SYSTEMS Interlocking Storage Bin, Polystyrene, 5-5/8 in W, 2-1/2 in H, 11 in L, Gray (IDR203GY)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Clear (QSB209CL)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Yellow (QSB106YL)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 23-7/8 in W, 17-1/2 in H, Gray (QRB246GY)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 14 in L, Ivory (SSB445IV)
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Polypropylene, 8-3/8 in W, 6 in H, 11-5/8 in L, Blue, 8 PK (K-QSB207BL-8)
- Quantum Storage Systems Storage Bins