*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tip Out Bin, Dividable, W 23 5/8, Ivory

QUANTUM STORAGE SYSTEMS| Zoro #: G2201823| Mfr #: QTB411IV

$32.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bin Height: 5-1/4"
Bin Width: 11"
Includes: Dividers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201823 Mfr #: QTB411IV
Bin Height: 5-1/4"Bin Width: 11"
Includes: DividersNumber of Drawers or Bins: 2
Outside Length: 5-1/4"Outside Height: 5-15/16"
Tier: 1ESD Conductive: No
Bin Depth: 4-1/4"Item: Dividable Tip-Out Bin
Tip Out Bin Item: Tip Out BinColor: Ivory
Outside Width: 23-5/8"Material: High Impact Polystyrene
Country of Origin (subject to change): United States

Description

Tip Out Bin, Dividable, Depth 5 1/4 In, Width 23 5/8 In, Height 5 15/16 In, Bin Depth 4 1/4 In, Bin Width 11 In, Bin Height 5 1/4 In, Ivory, Number of Tip Bins 2

Reviews