KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tip Out Bin, Dividable, W 23 5/8, Ivory

QUANTUM STORAGE SYSTEMS| Zoro #: G1044522| Mfr #: QTB412IV

$33.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tip Out Bin Item: Tip Out Bin
Item: Dividable Tip-Out Bin
ESD Conductive: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044522 Mfr #: QTB412IV
Tip Out Bin Item: Tip Out BinItem: Dividable Tip-Out Bin
ESD Conductive: NoNumber of Drawers or Bins: 1
Tier: 1Bin Width: 22-1/2"
Outside Height: 5-15/16"Outside Length: 5-1/4"
Includes: DividersBin Depth: 4-1/4"
Material: High Impact PolystyreneBin Height: 5-1/4"
Outside Width: 23-5/8"Color: Ivory
Country of Origin (subject to change): United States

Description

Tip Out Bin, Dividable, Depth 5 1/4 In, Width 23 5/8 In, Height 5 15/16 In, Bin Depth 4 1/4 In, Bin Width 22 1/2 In, Bin Height 5 1/4 In, Ivory, Number of Tip Bins 1

Reviews