Tip Out Bin, Dividable, W 23 5/8, White

QUANTUM STORAGE SYSTEMS| Zoro #: G0426011| Mfr #: QTB412WT

$33.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Drawers or Bins: 1Color: WhiteMaterial: High Impact Polystyrene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426011 Mfr #: QTB412WT
Number of Drawers or Bins: 1Color: White
Material: High Impact PolystyreneBin Depth: 4-1/4"
Includes: DividersOutside Height: 5-15/16"
ESD Conductive: NoItem: Dividable Tip-Out Bin
Bin Height: 5-1/4"Tip Out Bin Item: Tip Out Bin
Outside Width: 23-5/8"Tier: 1
Bin Width: 22-1/2"Outside Length: 5-1/4"
Country of Origin (subject to change): United States

Description

Tip Out Bin, Dividable, Depth 5 1/4 In, Width 23 5/8 In, Height 5 15/16 In, Bin Depth 4 1/4 In, Bin Width 22 1/2 In, Bin Height 5 1/4 In, White, Number of Tip Bins 1

Reviews