KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tip Out Bin, Individual, W 4-1/16, White

QUANTUM STORAGE SYSTEMS| Zoro #: G1346843| Mfr #: QTB406WT

$8.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bin Height: 3-3/4"
Bin Width: 3-1/2"
Number of Drawers or Bins: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346843 Mfr #: QTB406WT
Bin Height: 3-3/4"Bin Width: 3-1/2"
Number of Drawers or Bins: 1Outside Length: 3-5/8"
Outside Height: 4-1/4"Tier: 1
ESD Conductive: NoBin Depth: 2-5/8"
Item: Individual Tip-Out BinTip Out Bin Item: Tip Out Bin
Color: WhiteOutside Width: 4-1/16"
Material: High Impact PolystyreneCountry of Origin (subject to change): United States

Description

Individual Tip-Out Bin, Bin Depth 2-5/8 In., Bin Width 3-1/2 In., Bin Height 3-3/4 In., Depth 3-5/8 In., Width 4-1/16 In., Height 4-1/4 In., Number of Tip Bins 1, White

Reviews