SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tip Out Bin, Individual, W4-1/16, Ivory

QUANTUM STORAGE SYSTEMS| Zoro #: G0491373| Mfr #: QTB406IV

$5.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Number of Drawers or Bins: 1Color: IvoryMaterial: High Impact Polystyrene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491373 Mfr #: QTB406IV
Number of Drawers or Bins: 1Color: Ivory
Material: High Impact PolystyreneBin Depth: 2-5/8"
Outside Length: 3-5/8"Outside Height: 4-1/4"
ESD Conductive: NoItem: Individual Tip-Out Bin
Bin Height: 3-3/4"Tip Out Bin Item: Tip Out Bin
Outside Width: 4-1/16"Tier: 1
Bin Width: 3-1/2"Country of Origin (subject to change): United States

Description

Tip Out Bin, Number of Drawers or Bins 1, Outside Height 4-1/4 In., Outside Length 3-5/8 In., Outside Width 4-1/16 In., Bin Depth 2-5/8 In., Bin Width 3-1/2 In., Bin Height 3-3/4 In., Tier 1, Color Ivory, Material High Impact Polystyrene, Item Individual Tip-Out Bin, ESD Conductive No

Reviews