Quantum Storage Systems
Hang & Stack Storage Bin, Clear, Polypropylene, 80 lb Load Capacity
Mfr # QUS248CL
Zoro # G9736476
Sold in multiples of 6 for $108.90
$108.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 80 lb
- Material Polypropylene
- Overall Length 18 in
- Overall Height 7 in
- Overall Width 8-1/4 in
Explore More Products
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Black, Polypropylene, 80 lb Load Capacity QUS248BK
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Blue, Polypropylene, 80 lb Load Capacity QUS248BL
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Ivory, Polypropylene, 80 lb Load Capacity QUS248IV
- QUANTUM STORAGE SYSTEMS Shelf Storage Bin, Black, Carbon Filled Copolymer Polypropylene, 11 5/8 in L x 4 1/8 in W x 4 in H QSB101CO
- QUANTUM STORAGE SYSTEMS Bin, Red, Polypropylene/Polyethylene, 100 lb Load Capacity QUS953RD
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Green, Polypropylene, 13 5/8 in L x 8 1/4 in W x 8 in H QUS242GN
- QUANTUM STORAGE SYSTEMS Plastic Stack & Hang Bin, 6"W x 9-1/4"D x 5"H, Green QUS221GN
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 5-1/2"W x 10-7/8"D x 5"H, Green QUS230GN**
- QUANTUM STORAGE SYSTEMS GEC™ Plastic Stack & Hang Bin, 16-1/2"W x 14-3/4"D x 7"H, Red QUS250RD**
- JONTI-CRAFT Cubbie Tray, Purple, Plastic, 3 PK 8014JC
- SOUTHERN IMPERIAL Dump Bin, Zinc, Square R40-CLDB-SQ
- Quantum Storage Systems Storage Bins