Zoro Homepage

WIRE 5 SHELF STARTER KIT CHROME 86in

  • Mfr # WR86-3036C-5

  • Zoro # G516527111


product price: $613.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Load Capacity
600-800 lb
Overall Width
30 in
Color
Chrome
Overall Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-3036C-5
Zoro #
G516527111
UPC #
651588232798
Country of Origin
China

Dimensions

Overall Width
30 in
Overall Height
86 in
Length
36 in

Details

Number of Shelves
5
Load Capacity
600-800 lb
Color
Chrome
Item
Shelving Unit Wire
Material
Carbon Steel

Description

Wire Shelving Starter Kit, 36''W x 30''D x 86''H, 600 - 800 lb. capacity, includes 5 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.