Quantum Storage Systems
Wire Cantilever, 14 in Overall Depth
Mfr # WC14-CB1472P
Zoro # G4633094
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 14 in
- Color Green
- Number of Shelves 1
- Overall Width 72 in
- Load Capacity 800 lb
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WC34-CB1448P
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WDWB1448C
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WC34-CB1436P
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth WC54-CB1872GY
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WDWB1460C
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 24 in Overall Depth WC54-CB2448GY
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH 320829
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm SDU-C-10-24
- ZORO SELECT Cantilever Rack Brace, No Lip, Brace 32inL 13P943
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Add-On Rack, 2in Lip, 48inWx33inDx72inH 320828A
- CHILDCRAFT Stacker Compartment Storage, Open Shelf, 47-3/4 x 14-1/4 x 13-3/4 Inches 1560508
- Quantum Storage Systems Cantilever Racks & Components