Quantum Storage Systems
Wire Cantilever, 18 in Overall Depth
Mfr # WC34-CB1848GY
Zoro # G4637358
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 in
- Number of Shelves 2
- Load Capacity 1,600 lb
- Material Steel
- Standards NSF
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WC34-CB1448P
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WDWB1448C
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WC34-CB1436P
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 24 in Overall Depth WC34-CB2424GY
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WC54-CB1436P
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 24 in Overall Depth WC34-CB2424C
- ECONOCO 4-Way Rack Hi-Capacity, Satin Chrome K80-SC
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" SDU-C-6-18
- GLOBAL INDUSTRIAL Double Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH 320827
- GLOBAL INDUSTRIAL Double Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx60inDx96inH 320830
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm SU-C-6-18
- Quantum Storage Systems Cantilever Racks & Components