Quantum Storage Systems
Wire Cantilever, 24 in Overall Depth
Mfr # WC54-CB2460C
Zoro # G4637400
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 54 in
- Number of Shelves 3
- Load Capacity 2,400 lb
- Usable Width 60 in
- Standards NSF
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WDWB1448C
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WC34-CB1436P
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth WC34-CB1448P
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 24 in Overall Depth WC34-CB2424P
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 24 in Overall Depth WC34-CB2460GY
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth WC54-CB1860GY
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable SSA-C-12
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 24" Arm SU-C-6-24
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. 25ASL24
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. 25ASL12
- JARKE Inclined Starter Cantilever Rack, 7 ft. H CR-5
- Quantum Storage Systems Cantilever Racks & Components