Quantum Storage Systems

Storage Bin, Yellow, Polyethylene, 19 3/4 in L x 12 3/8 in W x 5 7/8 in H, 150 lb Load Capacity

Quantum Storage Systems Storage Bin,  Yellow,  Polyethylene,  19 3/4 in L x 12 3/8 in W x 5 7/8 in H,  150 lb Load Capacity QMS531YL
Hover or click to zoom Tap to zoom
Key Features
  • Overall L x W x H: 19 3/4 in L x 12 3/8 in W x 5 7/8 in H
  • Load Capacity: 150 lb
  • Material: Polyethylene
  • Overall Length: 19 3/4 in
  • Overall Height: 5 7/8 in
  • Overall Width: 12 3/8 in
  • Item: Storage Bin
  • Volume Capacity: 0.83 cu ft
See full product details
$25.93

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Quantum Storage Systems #QMS531YL Specifications

  • Overall L x W x H: 19 3/4 in L x 12 3/8 in W x 5 7/8 in H
  • Color: Yellow
  • Load Capacity: 150 lb
  • Material: Polyethylene
  • Overall Length: 19 3/4 in
  • Overall Height: 5 7/8 in
  • Overall Width: 12 3/8 in
  • Item: Storage Bin
  • Volume Capacity: 0.83 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DMS531; Grainger No. 1VH12
  • Hopper Bin Item: Hopper Bin
  • Inside Length: 17 in
  • Use with Grainger Divider No.: 1VH12
  • Divider Color: Black
  • No. of Divider Slots Long: 0
  • Use Divider No.: Mfr. No. DMS531
  • Inside Width: 11 in
  • Inside Height: 5 in
  • Length: 19 3/4 in
  • Height: 5 7/8 in
  • Width: 12 3/8 in
  • Includes: Handle, Label Holder
  • Package Quantity: 1
  • Hopper Height: 5 in
  • Overall Dimensions (L x W x H): 19 3/4 in x 12 3/8 in x 5 7/8 in
  • Caster Wheel Diameter: Not Applicable
  • Electrostatic Discharge: No
  • Minimum Operating Temperature: -40 Degrees F
  • Maximum Operating Temperature: 250 Degrees F
  • Number of Short Divider Slots: 0
  • Includes Label Holder: Yes
  • Weight Capacity: 150 lb
  • Mobility: Stationary
  • Hopper Style: Single-Sided
  • Includes Dividers: No
  • Includes Handle: Yes
  • Divider Adjustment Increments: Not Applicable
  • Number of Long Divider Slots: 0
  • Resistant To: Corrosion, Rot, Rust
  • Overall WxH: 12 3/8 in x 5 7/8 in
  • Number of Dividers: 0
  • Number of Divider Slots: 0
  • Country of Origin (subject to change): United States

Description

Bin, Color Yellow, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 5 7/8 in, Overall Length 19 3/4 in, Overall Width 12 3/8 in, Stackable Yes, Weight Capacity 150 lb, Mobility Stationary, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers 0, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Electrostatic Discharge No

Reviews of Quantum Storage Systems #QMS531YL

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.