customer-service Help
Quantum Storage Systems

Yellow Bin, 23-7/8"L x 11"W x 10"H

Quantum Storage Systems Yellow Bin,  23-7/8"L x 11"W x 10"H QUS953YL
Tap to zoom
Hover or click to zoom
$33.15
  • Item: Bin,23-7/8 In. L,11 In. W,10 In. H,Yelow
  • Hopper Bin Item: Hopper Bin
  • Color: Yellow
See full product details
Orders over $75 ship free.

Total: $33.15

Quantum Storage Systems #QUS953YL Specifications

  • Item: Bin,23-7/8 In. L,11 In. W,10 In. H,Yelow
  • Hopper Bin Item: Hopper Bin
  • Color: Yellow
  • Material: Polypropylene/Polyethylene
  • ESD Conductive: No
  • Volume Capacity: 1.52 cu ft
  • Load Capacity: 100 lb
  • Outside Width: 11 in
  • Outside Height: 10 in
  • Outside Length: 23 7/8 in
  • Use Divider No.: Mfr. No. DUS953
  • Inside Length: 21 1/2 in
  • Inside Width: 10 in
  • No. of Divider Slots Long: 3
  • Inside Height: 9 3/4 in
  • Divider Color: Black
  • Use with Grainger Divider No.: 11M594
  • Bin Color: Yellow
  • Number of Dividers: 0
  • Number of Divider Slots: 3
  • Caster Wheel Diameter: Not Applicable
  • Includes Label Holder: Yes
  • Resistant To: Corrosion, Water
  • Maximum Operating Temperature: 250 Degrees F
  • Overall WxH: 11 in x 10 in
  • Mobility: Stationary
  • Number of Short Divider Slots: 0
  • Number of Long Divider Slots: 3
  • Stackable: Yes
  • Overall Dimensions (L x W x H): 23 7/8 in x 11 in x 10 in
  • Hopper Height: 9 3/4 in
  • Includes Dividers: No
  • Electrostatic Discharge: No
  • Weight Capacity: 100 lb
  • Autoclaveable: Yes
  • Edge/Corner Grips: Yes
  • Includes Handle: Yes
  • Divider Adjustment Increments: Not Applicable
  • Country of Origin (subject to change): United States

Description

Bin, Color Yellow, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 10 in, Overall Length 23 7/8 in, Overall Width 11 in, Stackable Yes, Weight Capacity 100 lb, Mobility Stationary, Number of Divider Slots 3, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable, Edge/Corner Grips Yes

Reviews of Quantum Storage Systems #QUS953YL