Quantum Storage Systems

Yellow Hang and Stack Bin, 13-5/8"L x 8-1/4"W x 6"H

Quantum Storage Systems Yellow Hang and Stack Bin,  13-5/8"L x 8-1/4"W x 6"H QUS241YL
Hover or click to zoom Tap to zoom
$24.04
  • Overall L x W x H: 13 5/8 in L x 8 1/4 in W x 6 in H
  • Load Capacity: 75 lb
  • Material: Polypropylene
See full product details
Orders over $75 ship free.

Total: $24.04

Quantum Storage Systems #QUS241YL Specifications

  • Overall L x W x H: 13 5/8 in L x 8 1/4 in W x 6 in H
  • Color: Yellow
  • Load Capacity: 75 lb
  • Material: Polypropylene
  • Length: 13 5/8 in
  • Height: 6 in
  • Width: 8 1/4 in
  • Item: Hang and Stack Storage Bin
  • Volume Capacity: 0.27 cu ft
  • Stackable: Yes
  • ESD Conductive: No
  • For Use With: Mfr. No. DUS241
  • Outside Width: 8 1/4 in
  • Outside Height: 6 in
  • Inside Height: 5 3/8 in
  • Inside Length: 12 1/2 in
  • Outside Length: 13 5/8 in
  • Inside Width: 6 3/4 in
  • Includes: Label Holder
  • Package Quantity: 1
  • Standards: FDA Approved
  • Edge/Corner Grips: Yes
  • Electrostatic Discharge: No
  • Mobility: Stationary
  • Maximum Operating Temperature: 250 Degrees F
  • Weight Capacity: 60 lb
  • Hopper Height: 5 3/8 in
  • Autoclaveable: Yes
  • Number of Dividers: 1 Long
  • Resistant To: Cold, Corrosion, Rust
  • Hangable: Yes
  • Country of Origin (subject to change): United States

Description

Hang and Stack Bin, Color Yellow, Includes Dividers No, Includes Label Holder Yes, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 6 in, Overall Length 13 5/8 in, Overall Width 8 1/4 in, Stackable Yes, Weight Capacity 60 lb, Mobility Stationary, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers 0, Autoclaveable Yes, Caster Wheel Diameter Not Applicable, Divider Adjustment Increments Not Applicable

Reviews of Quantum Storage Systems #QUS241YL