- Home
- /
- Office, School & Shipping Supplies
- /
- Boards & Easels
- /
- Dry Erase Boards
- /
- 16"x23" Magnetic Melamine Dry Erase Board, Gloss
Quartet
16"x23" Magnetic Melamine Dry Erase Board, Gloss
- Zoro #: G6201027
- Mfr #: M2316GGS
Tap to zoom
Hover or click to zoom
$48.09
Dry Erase Width: 23 in
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Magnetic
- Dry Erase Height: 16 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.09
Quartet #M2316GGS Specifications
- Zoro #: G6201027
- Mfr #: M2316GGS
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Magnetic
- Dry Erase Height: 16 in
- Dry Erase Width: 23 in
- Item: Dry Erase Board
- Board Color: White
- Dry Erase Surface Type: Melamine
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: Aluminum
- Frame Color: Silver
- Adjustable Height Range: Not Adjustable
- Frame Material: Aluminum
- Includes: Attachable Marker Tray, Dry-Erase Marker, Magnets, Mounting Hardware
- Country of Origin (subject to change): China
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 16 in, Dry Erase Width 23 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Melamine, Includes and Attachable Marker Tray, Dry-Erase Marker, Magnets, Mounting Hardware
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Quartet #M2316GGS
Explore more
- QUARTET 23"x34" Magnetic Melamine Whiteboard, Gloss M3423GGS
- QUARTET Prestige 2 DuraMax Magnetic Porcelain Whiteboard, 96 x 48, Silver Frame P558AP2
- QUARTET 18"x24" Magnetic Whiteboard, Aluminum Frame SM531
- QUARTET Magnetic Dry-Erase Calendar Board, 30"x18", Silver Frame QRTARCCP3018
- QUARTET Dry-Erase Board, Total Erase, 3'Wx4"H, White QRTTEA304
- GHENT Glass Whiteboard 48" x 72"Magnetic, Wall Mounted ARIASM46WH
- AARCO PRODUCTS INC Aarco Products A-5 A-Frame Sidewalk Board White Melamine Markerboard Red Oak Frame A-5
- BALT 48"x96" Magnetic, Reversible Porcelain Whiteboard, Gloss, Board Color: White 668AH-DD
- ZORO SELECT 36"x48" Melamine Whiteboard, Aluminum Frame 1NUR1
- LUXOR Wall-mounted Whiteboard, 36" x 24" WB3624W
- Quartet Dry Erase Boards