Quartet

18x30" Arc Cubicle Whiteboard Calendar

Hover or click to zoom Tap to zoom
Key Features
  • Item: Arc Cubicle Whiteboard Calendar,18x30
  • Board Color: White
  • Mounting/Mobility Type: Dry-Wall & Cubicle Mount Systems
  • Color: White
  • Board Style: Magnetic Dry Erase Calendar
  • Material: Aluminum
  • Width: 30"
  • Height: 18"
See full product details
$130.02
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Width 30"
Height 18"

Details

Item Arc Cubicle Whiteboard Calendar,18x30
Board Color White
Mounting/Mobility Type Dry-Wall & Cubicle Mount Systems
Color White
Board Style Magnetic Dry Erase Calendar
Material Aluminum
Weight 5.8 lbs

Description

Arc Cubicle Whiteboard Calendar,18x30

    Reviews of Quartet #ARCCP3018