Quartet
Garment Rack, Black, 24 In
Mfr # 20222
Zoro # G4530757
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 61 1/2 in
- Depth (In.) 18 1/2 in
- Width (In.) 24 in
- Holds Footwear and Umbrellas, Garments, Hangers
- Height 61.5"
Explore More Products
- QUARTET RACK, GARMENT, 48""-2 SHLFS, BK QRT20224
- QUARTET Garment Rack, Black, 48 In 20224
- QUARTET Garment Rack, Black, 36 In 20225
- QUARTET Magnetic Garment Hook, Black 2015M
- QUARTET Shelf Rack, Black, 48 In 20404
- QUARTET Glass Calendar Board, 24"X18", White GC2418F
- QUARTET Single-Sided Rack with Two Shelves, 12 Hangers, Steel, 48w x 18.5d x 61.5h, Black 20224
- IRSG Middle Bar for RGR2-350 Rolling Garment Rack RGR-M3
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 74"H, Bedroom, Metal, Black, Transitional I 2065
- GLARO Coat Rack, 1 Shelf, 24 In W, Satin Aluminum 501-24SA
- ALBA Stan3 Steel Coat Rack, Stand Alone Rack, 8 Knobs, Powder Coat Black PMSTAN3N
- Quartet Garment Racks