Skip to Main Content
customer-service Help
Quartet

24"x36" Magnetic Steel Whiteboard

Quartet 24"x36" Magnetic Steel Whiteboard TEM543G
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$87.38
  • Dry Erase Height: 24 in
  • Dry Erase Width: 36 in
  • Board Properties: Magnetic
See full product details
This item ships free.
Total: $87.38

Quartet #TEM543G Specifications

  • Dry Erase Height: 24 in
  • Dry Erase Width: 36 in
  • Board Properties: Magnetic
  • Dry Erase Surface Type: Steel
  • Item: Dry Erase Board
  • Board Color: White
  • Includes: 20-Year Warranty, Dry-Erase Marker, Marker Tray, Mounting Hardware
  • Dry Erase Surface Finish: Gloss
  • Frame Material: Fiberglass / Plastic
  • Depth: 1 3/4 in
  • Frame Color: Graphite
  • Dry Erase Product Grouping: Dry Erase Board
  • Standards: TAA Compliant
  • Board Frame Material: Fiberglass/Plastic
  • Adjustable Height Range: Not Adjustable
  • Mounting/Mobility Type: Wall Mounted
  • Corner Shape: Square
  • Features: Total Erase(R) Surface with Subtle Grid Pattern
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1 3/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Graphite, Board Frame Material Fiberboard/Plastic, Frame Material Fiberglass / Plastic, Dry Erase Surface Type Steel, Corner Shape Square, Includes Dry-Erase Marker, Marker Tray, Mounting Hardware and 20-Year Warranty, Standards TAA Compliant

Restrictions and Compliance

Hazardous material

Reviews of Quartet #TEM543G