- Home
- /
- Office, School & Shipping Supplies
- /
- Boards & Easels
- /
- Dry Erase Boards
- /
- 48"x72" Magnetic Porcelain Planning Board, Gloss
Quartet
48"x72" Magnetic Porcelain Planning Board, Gloss
- Zoro #: G9752863
- Mfr #: PP1264P2
Tap to zoom
Hover or click to zoom
$649.00
- Dry Erase Product Grouping: Planning Board
- Board Properties: Magnetic
- Dry Erase Height: 48 in
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $649.00
Quartet #PP1264P2 Specifications
- Zoro #: G9752863
- Mfr #: PP1264P2
- Dry Erase Product Grouping: Planning Board
- Board Properties: Magnetic
- Dry Erase Height: 48 in
- Dry Erase Width: 72 in
- Item: Planning Board
- Board Color: White/Gray
- Dry Erase Surface Type: Porcelain
- Mounting/Mobility Type: Wall Mounted
- Dry Erase Surface Finish: Gloss
- Board Frame Material: Fiberboard/Plastic
- Frame Color: Black/Silver
- Includes: (4) Multi-Color Dry Erase Markers, (48) Magnets, Mounting System, Vinyl Peel and Stick Letters
- Number of Rows: 19
- Number of Days: 0
- Number of Months: 0
- Card Holders: 250
- Columns Across: 17
- Data Cards: 1,000
- Features: 2 in x 1 in Grid, Lifetime Warranty
- Assembly: No
- Width: 72"
- Material: Porcelain
- Height: 48"
- Country of Origin (subject to change): United States
Description
Planning Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Dry Erase Surface Type Porcelain, Dry Erase Height 48 in, Dry Erase Width 72 in, Dry Erase Surface Finish Gloss, Includes (4) Quartet Markers, (48) Magnets, 2 in x 1 in Grid, Lifetime Warranty, Mounting Hardware, Vinyl Peel and Stick Letters, Board Frame Material Fiberboard/Plastic, Number of Months 0, Columns Across 17, Number of Rows 19, Board Color White/Gray, Frame Color Black//Silver, Planning Board
Reviews of Quartet #PP1264P2
Explore more
- QUARTET 14"x11" Magnetic Porcelain In/Out Board 750
- QUARTET Infinity Black Glass Magnetic Marker Board, 96 x 48 G9648B
- QUARTET Dry-Erase Board, Translucent Edge, w/ Marker, 36"x23" QRTTM3623
- QUARTET Glass Dry Erase Board 4ft. X 8 ft. White G9648F
- QUARTET 36"x48" Magnetic Porcelain Whiteboard, Gloss PPA304
- QUARTET Silhouette Total Erase Whiteboard, 50 x 28, Silver Aluminum Frame C5028
- LORELL Dry Erase Board Easel, 28"W x 34"H 75684
- MAGNA VISUAL 16"x12" Magnetic Plastic Planning Board, White/Maroon MP-1216
- GHENT 36-1/2"x48-1/2" Melamine Planning Board, Matte GRPM213S-34
- UNIVERSAL Frameless Magnetic Glass Marker Board, 72" x 48", White UNV43204
- SALSBURY INDUSTRIES SalsburyIndustries 1230BLK-5 6 in. Solid Brass Number; Black - 5 1230BLK-5
- Quartet Dry Erase Boards