Quartet
4ft.x6ft. Whiteboard, Aluminum Frame
Mfr # EMA406
Zoro # G6176305
original price: $233.34
28% off
new price: $165.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
- Board Color Silver Aluminum Frame
- Mounting/Mobility Type Surelock
- Includes marker tray
- Height 72 in
- Material Melamine surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Quartet
- MFR # EMA406
- Zoro # G6176305
- UPC # 034138406991
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Height | 72 in |
Width | 48 in |
Details
Item | Whiteboard |
Board Color | Silver Aluminum Frame |
Mounting/Mobility Type | Surelock |
Includes | marker tray |
Material | Melamine surface |
Description
Whiteboard,4ft.x6ft.,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Strapping Dispenser, 19 x 25 In. (MIP-9000)
- ZORO SELECT Literature Mailer, 5 in Inside Lg, 5 in Inside W, 3 in Inside Ht, White, Corrugate, Single Wall (M553)
- ZORO SELECT Desktop Organizer, 58-1/4 In W, 15 Comp (2KEJ9)
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, green (15A888)
- QUARTET InvisaMount Glass Board, 39" x 22" (G3922IMW)
- QUARTET 35"x47-1/2" Magnetic Melamine Dry Erase Board (72981)
- QUARTET Brilliance Glass Dry-Erase Boards, 72 x 48, White Surface (G27248W)
- QUARTET 14"x24" Magnetic Steel Dry Erase Board (ARC2414)
- QUARTET 18"x24" Glass Whiteboard, Gloss (G2418F)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544B)
- GHENT 78-1/4"x77" Magnetic Porcelain Whiteboard (ARM1M146)
- DOWLING MAGNETS Double-sided Magnetic Dry-Erase Board, Blank, PK6 (7200000)