A-Frame Sign Holder, Freestanding, 24x36

QUARTET| Zoro #: G0710281| Mfr #: AF32

$147.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mounting Style: Freestanding
Color: silver
Overall Height: 50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0710281 Mfr #: AF32
Mounting Style: FreestandingColor: silver
Overall Height: 50"Size: 24W x 36"H
Material: aluminumCountry of Origin (subject to change): China

Description

A-Frame Sign Holder, Mounting Style Freestanding, Size 24W x 36 In.H, Overall Height 50 In., Material Aluminum, Color Silver

Reviews