Skip to Main Content
customer-service Help
Quartet

Adjustable Sign Stand, 44 to 73 In

Quartet Adjustable Sign Stand, 44 to 73 In 7923
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$231.13
  • Item: Adjustable Dual-Sided Sign Stand
  • Color: Silver
  • Size: 11 in to 40 in
See full product details
This item ships free.
Total: $231.13

Quartet #7923 Specifications

  • Item: Adjustable Dual-Sided Sign Stand
  • Color: Silver
  • Size: 11 in to 40 in
  • Material: metal
  • ADA Compliance: No
  • Overall Height: 44 to 73 in
  • Includes: Telescoping Tube Post and Adjustable Bottom Ledge
  • Mounting Style: Pedestal
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adjustable Dual-Sided Sign Stand, Mounting Style Pedestal, Size 11 in to 40 in, Overall Height 44 to 73 in, Material Metal, Color Silver, Includes Telescoping Tube Post and Adjustable Bottom Ledge, ADA Compliance No

Reviews of Quartet #7923