Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Magnetic Fabric Bulletin Board 36"H, Aluminum

  • Zoro #: G3412525
  • Mfr #: MB544A

$131.23

  • Board Style: Magnetic Letter, Push-Pin
  • Board Color: Gray
  • Board Material: Magnetic Fabric
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Quartet #MB544A Specifications

  • Zoro #: G3412525
  • Mfr #: MB544A
Board Style: Magnetic Letter, Push-Pin Board Color: Gray
Board Material: Magnetic Fabric For Use: Indoors
Width: 48" Board Frame Material: Aluminum
Height: 36" Includes: Magnet And 2 Quick Clips
Item: Bulletin Board Frame Color: Silver
Mounting/Mobility Type: Wall Mounted Frame Material: Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

In a school classroom, a bulletin board can be used to show off students’ schoolwork and to decorate for different occasions. Take a look at the features for this Bulletin Board : WIDTH: 48", HEIGHT: 36", FRAME MATERIAL: Aluminum

Restrictions and Compliance

Hazardous material

Reviews of Quartet #MB544A