Magnetic Fabric Bulletin Board 36"W x 24"H

QUARTET| Zoro #: G2005367| Mfr #: MB543A

$78.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Bulletin Board
Frame Material: Aluminum
Height: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005367 Mfr #: MB543A
Item: Bulletin BoardFrame Material: Aluminum
Height: 24"Board Material: Magnetic Fabric
Frame Color: SilverBoard Color: Gray
Width: 36"Includes: Magnet And 2 Quick Clips
Country of Origin (subject to change): United States

Description

Bulletin Board, Board Material Magnetic Fabric, Board Color Gray, Width 36 In., Height 24 In., Frame Material Aluminum, Frame Color Silver, Includes Magnet And 2 Quick Clips

Reviews