Quartet
Cork Bulletin Board, Oak, Indoors
- Zoro #: G4609744
- Mfr #: 300
Hover or click to zoom Tap to zoom
Key Features
- Width: 36 in
- Height: 12 in
- Board Material: Natural Cork/Fiberboard
- Board Color: Natural Cork
- Frame Color: Light Oak
- Frame Material: Oak
- Includes: Mounting Hardware and Self-Healing Surface
- Board Frame Material: Fiberboard
$38.49
Subtotal: $38.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- QUARTET Cork Bulletin Board 48"H x 72"W 307
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame 2304
- QUARTET Cork Bulletin Board 48"H x 96"W 308
- QUARTET Foam Bulletin Board 36"H x 48"W B364T
- QUARTET Cork Bulletin Brd, 2x3 ft., Oak Finish MWDB2436-ECR
- QUARTET Cork Bulletin Board 48"H x 72"W, Black 2307B
- QUARTET Mounting Bar Silver, Brown, Gray QRT2006
- QUARTET Prestige Bulletin Board, Diamond Mesh Fabric, 48 x 36, Gray/Mahogany Frame B444M
- QUARTET Mounting Bar Silver, Brown, Gray QRT2003
- UNITED VISUAL PRODUCTS Wood Combo Board, 36"x48", Cherry/Grey & Amethyst UVDECORK4836OAK-CHERRY-GREY-AMETHY
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 36"x24", Cherry/Blue & Buff UV702DEFAB-CHERRY-BLUE-BUFF
- Quartet Bulletin Boards