KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Melamine Whiteboard 24" x 36", Wall Mounted

QUARTET| Zoro #: G1949534| Mfr #: S533

$30.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mounting/Mobility Type: Wall Mounted
Frame Material: Aluminum
Includes: Attachable tray, marker & mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1949534 Mfr #: S533
Mounting/Mobility Type: Wall MountedFrame Material: Aluminum
Includes: Attachable tray, marker & mounting hardwareAdjustable Height Range: Not Adjustable
Frame Color: SilverBoard Color: White
Dry Erase Width: 36"Dry Erase Surface Finish: Gloss
Item: Dry Erase BoardDry Erase Product Grouping: Dry Erase Board
Dry Erase Height: 24"Depth: 1-1/8"
Board Properties: Non-MagneticDry Erase Surface Type: Melamine
Board Frame Material: AluminumCountry of Origin (subject to change): China

Description

Dry Erase Board,Board Material Melamine,Board Color White,Height 24 In.,Width 36 In.,Depth 1-1/8 In.,Frame Color Aluminum,Frame Material Aluminum,Includes Attachable tray, marker & mounting hardware

Reviews