20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Dry Erase Board, 48"W x 36"H Aluminum Frame

QUARTET| Zoro #: G0848443| Mfr #: S534

$51.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0848443 Mfr #: S534
Dry Erase Product Grouping: Dry Erase BoardDry Erase Surface Finish: Gloss
Item: Dry Erase BoardAdjustable Height Range: Not Adjustable
Board Color: WhiteIncludes: Marker Tray and Dry-Erase Marker
Dry Erase Height: 36"Board Properties: Non-Magnetic
Board Frame Material: AluminumDry Erase Width: 48"
Mounting/Mobility Type: Wall MountedFrame Material: Aluminum
Frame Color: Silver1Depth: 1-1/8"
Dry Erase Surface Type: MelamineCountry of Origin (subject to change): United States

Product Description

From taking notes to presenting data, this dry erase board by Quartet allows you to do it all. This glossy dry erase board is constructed from sturdy melamine and measures 36" H x 48" W. The frame is made of aluminum.

Product Reviews

Save 15%. Sign up for Z-mail.