JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

48" x 72" Non-Magnetic Melamine Dry Erase Board, Wall Mounted

QUARTET| Zoro #: G2397437| Mfr #: S537

$153.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397437 Mfr #: S537
Adjustable Height Range: Not AdjustableDry Erase Product Grouping: Dry Erase Board
Board Color: WhiteItem: Dry Erase Board
Dry Erase Surface Finish: GlossIncludes: Marker Tray and Black Marker
Mounting/Mobility Type: Wall MountedFrame Material: Aluminum
Frame Color: SilverDepth: 1-1/8"
Dry Erase Surface Type: MelamineDry Erase Height: 48"
Board Properties: Non-MagneticBoard Frame Material: Aluminum
Dry Erase Width: 72"Country of Origin (subject to change): United States

Product Description

Outfit your home or business or office with this dry erase board from Quartet, which allows you to easily jot down notes. This glossy dry erase board is constructed from sturdy melamine and measures 48" H x 72" W. The frame is made of aluminum.

Product Reviews

Save 15%. Sign up for Z-mail.