48" x 96" Non-Magnetic Melamine Dry Erase Board, Wall Mounted

QUARTET| Zoro #: G1802841| Mfr #: S538

$262.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802841 Mfr #: S538
Dry Erase Product Grouping: Dry Erase BoardAdjustable Height Range: Not Adjustable
Dry Erase Surface Finish: GlossBoard Color: White
Item: Dry Erase BoardIncludes: Marker Tray and Black Marker
Depth: 1-1/8"Dry Erase Surface Type: Melamine
Dry Erase Height: 48"Board Properties: Non-Magnetic
Board Frame Material: AluminumDry Erase Width: 96"
Mounting/Mobility Type: Wall MountedFrame Material: Aluminum
Frame Color: SilverCountry of Origin (subject to change): United States

Product Description

From taking notes to presenting data, this dry erase board by Quartet allows you to do it all. Made of melamine, this glossy dry erase board is 48" H x 96" W. The frame is made of aluminum.

Product Reviews

Save 15%. Sign up for Z-mail.