BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Melamine Whiteboard 48" x 72", Easel Mounted, Mobile

QUARTET| Zoro #: G0925495| Mfr #: 3640TE

$568.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mounting/Mobility Type: Easel Mounted, Mobile/CastersFrame Material: SteelIncludes: (4) Casters (2 Locking), Flip Chart Pad Holder; Accessory Tray and Dry-Erase Marker
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0925495 Mfr #: 3640TE
Mounting/Mobility Type: Easel Mounted, Mobile/CastersFrame Material: Steel
Includes: (4) Casters (2 Locking), Flip Chart Pad Holder; Accessory Tray and Dry-Erase MarkerAdjustable Height Range: Not Adjustable
Frame Color: TanBoard Color: White
Dry Erase Width: 72"Dry Erase Surface Finish: Gloss
Item: Dry Erase BoardDry Erase Product Grouping: Dry Erase Board
Dry Erase Height: 48"Depth: 5/8"
Board Properties: Non-Magnetic, ReversibleDry Erase Surface Type: Melamine
Board Frame Material: SteelCountry of Origin (subject to change): China

Description

Reversible Dry Erase Board,Board Material Total Erase,Board Finish Glossy,Board Color White,Height 72 In.,Width 48 In.,Depth 5/8 In.,Frame Color Tan,Frame Material Steel,Includes (4) Casters (2 Locking), Flip Chart Pad Holder

Reviews