BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Melamine Whiteboard 24" x 36", Wall Mounted, Fiberboard Frame

QUARTET| Zoro #: G1225341| Mfr #: S573

$29.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Board Frame Material: FiberboardDepth: 3/4"Dry Erase Product Grouping: Dry Erase Board
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225341 Mfr #: S573
Board Frame Material: FiberboardDepth: 3/4"
Dry Erase Product Grouping: Dry Erase BoardFrame Material: Fiberboard w/wrap
Item: Dry Erase BoardIncludes: Attachable tray, marker & mounting hardware
Adjustable Height Range: Not AdjustableDry Erase Width: 36"
Mounting/Mobility Type: Wall MountedBoard Properties: Non-Magnetic
Dry Erase Surface Type: MelamineBoard Color: White
Frame Color: OakDry Erase Height: 24"
Dry Erase Surface Finish: GlossCountry of Origin (subject to change): China

Description

Dry Erase Board, Board Properties Non-Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 In., Dry Erase Width 36 In., Depth 3/4 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Oak, Board Frame Material Fiberboard, Frame Material Fiberboard w/wrap, Dry Erase Surface Type Melamine, Includes Attachable tray, marker & mounting hardware

Reviews