THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Porcelain Whiteboard 24" x 36", Magnetic, Wall Mounted

QUARTET| Zoro #: G2118541| Mfr #: 2543

$87.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Board Frame Material: Aluminum
Mounting/Mobility Type: Wall Mounted
Dry Erase Width: 36"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2118541 Mfr #: 2543
Board Frame Material: AluminumMounting/Mobility Type: Wall Mounted
Dry Erase Width: 36"Item: Dry Erase Board
Dry Erase Product Grouping: Dry Erase BoardDry Erase Height: 24"
Depth: 1-1/8"Dry Erase Surface Type: Porcelain
Dry Erase Surface Finish: GlossBoard Properties: Magnetic
Frame Color: SilverIncludes: Marker Tray and (4) Assorted Dry-Erase Markers
Board Color: WhiteAdjustable Height Range: Not Adjustable
Frame Material: AluminumCountry of Origin (subject to change): United States

Description

Classic Series Porcelain Magnetic Board, 36 X 24, White, Silver Aluminum Frame

Reviews