Porcelain Whiteboard 36" x 48", Magnetic, Wall Mounted

QUARTET| Zoro #: G0670652| Mfr #: 2544

$188.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Board Frame Material: Aluminum
Mounting/Mobility Type: Wall Mounted
Dry Erase Width: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670652 Mfr #: 2544
Board Frame Material: AluminumMounting/Mobility Type: Wall Mounted
Dry Erase Width: 48"Item: Dry Erase Board
Dry Erase Product Grouping: Dry Erase BoardDry Erase Height: 36"
Depth: 1-1/8"Dry Erase Surface Type: Porcelain
Dry Erase Surface Finish: GlossBoard Properties: Magnetic
Frame Color: SilverIncludes: Marker Tray and (4) Assorted Dry-Erase Markers
Board Color: WhiteAdjustable Height Range: Not Adjustable
Frame Material: AluminumCountry of Origin (subject to change): United States

Description

Classic Series Porcelain Magnetic Board, 48 X 34 1/4, White, Silver Alum. Frame

Reviews