BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Porcelain Whiteboard 48" x 72", Magnetic, Wall Mounted

QUARTET| Zoro #: G0525034| Mfr #: P567T

$530.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Board Frame Material: Aluminum
Dry Erase Product Grouping: Dry Erase Board
Dry Erase Height: 48"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0525034 Mfr #: P567T
Board Frame Material: AluminumDry Erase Product Grouping: Dry Erase Board
Dry Erase Height: 48"Adjustable Height Range: Not Adjustable
Depth: 3-3/16"Includes: Marker Tray and Marker
Dry Erase Surface Type: PorcelainFrame Color: Titanium
Item: Dry Erase BoardBoard Color: White
Mounting/Mobility Type: Wall MountedBoard Properties: Magnetic
Dry Erase Width: 72"Frame Material: Aluminum
Dry Erase Surface Finish: GlossCountry of Origin (subject to change): United States

Description

Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 In., Dry Erase Width 72 In., Depth 3-3/16 In., Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Titanium, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Includes Marker Tray and Marker, Dry Erase Board

Restrictions and Compliance

*3: Hazardous material

Reviews