Dry Erase Board, Wall Mounted, 48"x96"

QUARTET| Zoro #: G1522437| Mfr #: 2548

$465.76 /ea

This item ships free. DetailsStandard ground shipping
Details:
Board Frame Material: Aluminum
Mounting/Mobility Type: Wall Mounted
Dry Erase Width: 96"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1522437 Mfr #: 2548
Board Frame Material: AluminumMounting/Mobility Type: Wall Mounted
Dry Erase Width: 96"Item: Dry Erase Board
Dry Erase Product Grouping: Dry Erase BoardDry Erase Height: 48"
Depth: 1-1/8"Dry Erase Surface Type: Porcelain
Dry Erase Surface Finish: GlossBoard Properties: Magnetic
Frame Color: SilverIncludes: Marker Tray and (4) Assorted Dry-Erase Markers
Board Color: WhiteAdjustable Height Range: Not Adjustable
Frame Material: AluminumCountry of Origin (subject to change): United States

Product Description

Classic Series Porcelain Magnetic Board, 96 X 48, White, Silver Aluminum Frame

Product Reviews