KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Dry Erase Marker Set, Bullet Tip, Assorted, PK4

QUARTET| Zoro #: G2020331| Mfr #: 5001-1M

$5.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ink Color: Black, Blue, Green, Red
Tip Size: Bullet
Barrel Type: Ergonomic Soft Grip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020331 Mfr #: 5001-1M
Ink Color: Black, Blue, Green, RedTip Size: Bullet
Barrel Type: Ergonomic Soft GripCountry of Origin (subject to change): China

Description

Dry Erase Marker Set, Ergonomic Soft Grip Barrel Type, Ink Color Black, Blue, Green, Red, Tip Size Bullet, Package Quantity 4

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews