Skip to Main Content
customer-service Help

Dry Erase Marker, Bullet Tip, Assorted Colors, PK5 Low Odor

  • Zoro #: G4292185
  • Mfr #: 5090A
Quartet Dry Erase Marker,  Bullet Tip,  Assorted Colors,  PK5 Low Odor 5090A
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.74 ($4.95/unit)
  • Item: Dry Erase Markers
  • Ink Color: Blue, White, Green, Pink, Yellow
  • Tip Size: Bullet
See full product details
Orders over $75 ship free.

Quartet #5090A Specifications

  • Zoro #: G4292185
  • Mfr #: 5090A
  • Item: Dry Erase Markers
  • Ink Color: Blue, White, Green, Pink, Yellow
  • Tip Size: Bullet
  • Barrel Type: Round
  • Low Odor: Yes
  • Marker Set Ink Colors : Blue, Green, Pink, White, Yellow
  • Marker Tip: Bullet
  • Marker Ink Color: Assorted
  • Features: Fluorescent Colors for Black Melamine and Blass Marker Boards
  • Standards: AP Certified Nontoxic
  • Includes: (5) Markers
  • Marker Set Ink Colors: Blue, Green, Pink, White, Yellow
  • Number of Markers: 5
  • Marker Cap: Capped
  • Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Dry Erase Markers, Bullet, Barrel Type Round, Low Odor Yes, Marker Ink Color Assorted, Marker Set Ink Colors Blue, Green, Pink, White, Yellow, Standards AP Certified Nontoxic, Includes (5) Markers, Package Quantity 5

Restrictions and Compliance

Hazardous material

Reviews of Quartet #5090A