SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Dry Erase Marker Set, Chisel Tip, Black, PK12

QUARTET| Zoro #: G2016542| Mfr #: 5001-2MA

$11.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Type: Ergonomic Soft GripItem: Dry Erase MarkerTip Size: Chisel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2016542 Mfr #: 5001-2MA
Barrel Type: Ergonomic Soft GripItem: Dry Erase Marker
Tip Size: ChiselInk Color: Black
Country of Origin (subject to change): China

Description

Dry Erase Marker, Ergonomic Soft Grip Barrel Type, Ink Color Black, Tip Size Chisel, Package Quantity 12

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews