KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Cork Bulletin Board 36" x 24", 1 Door

QUARTET| Zoro #: G1688005| Mfr #: 2363

$190.65 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Frame Material: Aluminum
Includes: Tamperproof Lock, 1 Key per Lock, Mounting hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688005 Mfr #: 2363
Width: 24"Frame Material: Aluminum
Includes: Tamperproof Lock, 1 Key per Lock, Mounting hardwareFrame Color: Silver
Door Type: SwingBoard Material: Cork
Item: Enclosed Bulletin BoardNumber of Doors: 1
For Use: IndoorHeight: 36"
Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin BoardBoard Color: Natural
Country of Origin (subject to change): China

Description

Enclosed Bulletin Board, Natural Cork/fiberboard, 24 X 36, Silver Aluminum Frame

Reviews