DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Enclosed Cork Bulletin Board 36" x 24", 1 Door

QUARTET| Zoro #: G1469806| Mfr #: 363

$144.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Board Material: Cork
Door Type: Swing
Frame Material: Oak Wood
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1469806 Mfr #: 363
Board Material: CorkDoor Type: Swing
Frame Material: Oak WoodIncludes: Tamperproof Lock, 1 Key per Lock, Mounting hardware
Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin BoardBoard Color: Natural
Width: 24"Number of Doors: 1
For Use: IndoorHeight: 36"
Frame Color: Light OakItem: Enclosed Bulletin Board
Country of Origin (subject to change): China

Description

Enclosed Bulletin Board, Natural Cork/fiberboard, 24 X 36, Oak Frame

Reviews