HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Enclosed Cork Bulletin Board 36" x 48", 2 Door

QUARTET| Zoro #: G2343643| Mfr #: 2364

$278.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Board Material: Cork
Door Type: Swing
Frame Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343643 Mfr #: 2364
Board Material: CorkDoor Type: Swing
Frame Material: AluminumIncludes: Tamperproof Lock, 1 Key per Lock, Mounting hardware
Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin BoardBoard Color: Natural
Width: 48"Number of Doors: 2
For Use: IndoorHeight: 36"
Frame Color: SilverItem: Enclosed Bulletin Board
Country of Origin (subject to change): China

Description

Enclosed Bulletin Board, Cork, Board Material Cork, Width 48 In., Height 36 In., Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 2, Door Type Swing, For Use Indoor, Includes Tamperproof Lock, 1 Key per Lock, Mounting hardware

Reviews