Enclosed Fabric Bulletin Board 36" x 48", 2 Door

QUARTET| Zoro #: G1839311| Mfr #: 2364S

$349.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 48"
Frame Material: Aluminum
Includes: Tempered Glass Display
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1839311 Mfr #: 2364S
Width: 48"Frame Material: Aluminum
Includes: Tempered Glass DisplayFrame Color: Gray
Door Type: SlidingBoard Material: Fabric
Item: Enclosed Bulletin BoardNumber of Doors: 2
Board Style: Letter BoardFor Use: Indoor
Height: 36"Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin Board
Board Color: GrayCountry of Origin (subject to change): China

Description

Enclosed Bulletin Board, Letter, Board Material Fabric, Width 48 In., Height 36 In., Frame Material Aluminum, Frame Color Gray, Board Color Gray, Number of Doors 2, Door Type Sliding, For Use Indoor, Includes Tempered Glass Display

Reviews