KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Enclosed Cork Bulletin Board 48" x 72"

QUARTET| Zoro #: G0993964| Mfr #: 2367

$634.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Enclosed Bulletin Board
Height: 48"
Width: 72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993964 Mfr #: 2367
Item: Enclosed Bulletin BoardHeight: 48"
Width: 72"Board Color: Natural
Includes: Tamperproof Lock, 1 Key per Lock, Mounting hardwareNumber of Doors: 3
Frame Material: AluminumDoor Type: Swing
Frame Color: SilverBoard Material: Cork
Enclosed Bulletin Board Sub-Category: Indoor Enclosed Bulletin BoardFor Use: Indoor
Country of Origin (subject to change): China

Description

Enclosed Bulletin Board, Cork, Board Material Cork, Width 72 In., Height 48 In., Frame Material Aluminum, Frame Color Silver, Board Color Natural, Number of Doors 3, Door Type Swing, For Use Indoor, Includes Tamperproof Lock, 1 Key per Lock, Mounting hardware

Reviews